This product requires certification to purchase.

Origins Widespread Handle Kit in Satin Nickel

Symmons Industries

Origins Origins Widespread Handle Kit in Satin Nickel

  • Fast #
  • Part #SYMRL334STN
  • Item #10509850
  • Manufacturer Part #RL334STN
4.3 out of 5 Customer Rating
Brand image
Symmons Industries

Origins Origins Widespread Handle Kit in Satin Nickel

  • Fast #
  • Part #SYMRL334STN
  • Item #10509850
  • Manufacturer Part #RL334STN
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Origins
Collection:
Origins
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Part Type:
Handle
Fits Brand:
Symmons Industries
Handle Length (in):
3-97/125
Handle Type:
Lever
Material:
Brass, Stainless Steel, Plastic
Number of Handles:
Single Handle
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm, go to www.P65Warnings.ca.gov.
Type:
SYMRL334STN
UPC:
671256641929