Shower Arm and Flange in Polished Chrome
Origins Shower Arm and Flange in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Short shower arm and flange
- Stamped flange
- 6" length
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Origins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Symmons Industries
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed:
- No
- Length:
- 6 in
- MA Approved:
- Yes
- Material:
- Brass, Stainless Steel
- NSF Certified:
- No
- Shower Arm Reach:
- 4-1/2 in
- UL Listed:
- No
- UPC:
- 671256352450
- Width:
- 2-1/2 in