Symmons Industries
Origins® Shower System in Polished Chrome
Part #SYMS9603XPLR | Item #7004288 | Manufacturer Part #S-9603-X-PLR
How to get it:
Product Details
- Origins shower system with secondary integral volume control
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Volume control integrated into pressure balancing valve
- Wall connection
- 36" ADA slide/grab bar
- In-line vacuum breaker
- Flexible metal hose
- 1 mode hand shower
- 2.5 gpm (9.5 L/min) standard
Specifications
ADA Compliant: Yes
ASME Specifications: ASME A112.18.1
Application: Commercial, Residential
Built-in Stops: Yes
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Cartridge Type: Pressure Balance
Collection: Origins®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 5-4/5 in
Diameter: 5-3/4 in
Drain Included: No
ETL Listed: No
EcoLogo Certified: No
Escutcheon Height: 5-3/4 in
Escutcheon Width: 5-3/4 in
FM Approved: No
Faucet Height: 39 in
Faucet Material: Metal
Flow Rate: 2.5 gpm
GSA Approved: No
Hand Shower Diameter: 3-3/8 in
Hand Shower Flow Rate: 2.5 gpm
Handle Length in : 3-3/4 in
Handle Material: Metal
Handle Type: Lever
Height: 5-4/5 in
Hose Included: Yes
Hose Length: 60 in
IAPMO Listed: No
Length: 3-5/8 in
MA Approved: Yes
Material: Brass, Bronze, Plastic, Stainless Steel, Zinc
NSF Certified: No
Number of Handles: Single Handle
Origin: Domestic
Pause Control: No
Product Type: Shower System
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full
Trim Only: No
UL Listed: No
Valve Size: 1/2 in
Vandal Resistant: No
WaterSense Labeled: No
Width: 5-4/5 in