This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Polished Chrome

Symmons Industries

Origins® Single Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #S9601-X-PLR-VP-1.5
  • Item #7294673
  • Manufacturer Part #9601-X-PLR-VP-1.5
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Single Handle Single Function Shower Faucet in Polished Chrome

  • Fast #
  • Part #S9601-X-PLR-VP-1.5
  • Item #7294673
  • Manufacturer Part #9601-X-PLR-VP-1.5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Origins shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included
  • Integral stops
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function:
Single
UPC:
671256987997