Symmons Industries
Origins™ Shower Valve and Trim in Polished Chrome
Part #SYMS9600PTRM | Item #7004667 | Manufacturer Part #S-9600-P-TRM
How to get it:
Product Details
- Origins shower valve and trim only with secondary integral volume control
- Tri-star handle
- Tub spout and showerhead not included
- Adjustable stop screw to limit handle turn
- Secondary integral diverter
- Constructed of plastic
- Limited lifetime warranty for consumer; 5 year warranty for commercial use
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.18.1M
ASME Specifications: ASME A112.18.139
Above Floor Rough: No
Acid Base: No
Adjustable: No
Antimicrobial: No
Application: Commercial, Residential
Automatic Shut-Off: No
BAA Compliant: No
Brand Model Compatibility: Temptrol VersaFlex
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.139
Chemical Resistant: No
Collection: Origins™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Deck Plate Included: No
Depth: 5-4/5 in
Diameter: 5-3/4 in
Dishwasher Safe: No
Dispenser Only: No
Drain Included: No
EPA Compliant: No
ETL Listed: No
EcoLogo Certified: No
Energy Star Compliant: No
Escutcheon Height: 5-3/4 in
Escutcheon Width: 5-3/4 in
FM Approved: No
FSC Certified: No
Faucet Height: 5-4/5 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Faucet Valve Type: Tub & Shower Pressure Balancing Valve
Fire Rated: No
GSA Approved: No
Grab Bar Included: No
Green Seal Certified: No
Handle Included: Yes
Handle Length in : 2-1/8 in
Handle Material: Plastic
Height: 5-4/5 in
High Pressure: 100
Hose Included: No
IAPMO Listed: No
ISO Specifications: No
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Insulated: No
LED Light: No
Length: 2-7/8 in
Lights Included: No
Low Pressure: 25
MA Approved: Yes
Material: Plastic
Material Type: ABS
NSF Certified: No
Number of Handles: Single Handle
Origin: Global
Overflow Included Yes or No: No
Pause Control: No
Plug Diameter: No
Product Type: Shower Trim
Recommended Valve Application: Water
Reverse Osmosis Compatible: No
Rigid: No
SCAQMD Compliant: No
Scald Guard: No
Seat Included: No
Shape: Round
Sink Material: Metal
Smart Home Enabled: No
Supply Lines Included: No
Test Cap Included: No
Trim Only: Yes
UL Listed: No
Vacuum Breaker: No
Valve Trim Type: Pressure Balancing
Valve Type: Tub & Shower Pressure Balancing Valve
Vandal Resistant: No
WIFI Enabled: No
WaterSense Labeled: No
Width: 5-4/5 in
With Horn: No
cUPC Certified: No