Origins® Single Function Hand Shower in Polished Chrome

Part #SYM9603XPLR15  |  Item #7004055  |  Manufacturer Part #9603-X-PLR-1.5

$358.12 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 6
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins shower system
  • Temptrol Pressure Balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • 36" ADA grab/slide bar
  • Flexible metal hose
  • 1 mode hand shower
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

BAA Compliant: Yes

Built-in Stops: Yes

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Chemical Resistant: No

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

EcoLogo Certified: No

End Connection 1: Male

End Connections: Male

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MNPT

Faucet Connection Size: 1/2 in

Faucet Height: 39 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Shower System

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Green Seal Certified: No

Hand Shower Diameter: 3-3/8 in

Hand Shower Flow Rate: 1.5 gpm

Handle Included: Yes

Handle Length in : 2-7/25 in

Handle Material: Metal

Handle Type: Lever

Height: 5-4/5 in

Hose Included: Yes

Hose Length: 60 in

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-5/8 in

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Pause Control: No

Product Type: Shower System

Recommended Valve Application: Water

Shape: Round

Shower Arm Reach: 3 in

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

Slide Bar Height: 39 in

Spout Type: Diverter Tub

Supply Lines Included: No

Trim Only: No

Tub Spout Reach: 5-1/2 in

UL Listed: No

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: No

Width: 5-4/5 in

cUPC Certified: No