Single Function Shower System in Polished Chrome
Origins® Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Origins shower system
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- Slide bar 30" for hand shower
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 2.0 (7.6 L/min)
- Tub spout not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-4/5
- IAPMO Listed:
- No
- Length:
- 3-5/8
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.0
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256545814
- Valve Body Material:
- Brass
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 5-4/5