This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Symmons Industries

Origins® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM96SH-RP
  • Item #9045691
  • Manufacturer Part #96SH-RP
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #SYM96SH-RP
  • Item #9045691
  • Manufacturer Part #96SH-RP
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Gray faceplate with easy to clean rubber nozzles
  • 1.75 gpm WaterSense® certified
  • 2.75 in diameter
  • Single mode function
  • Lifetime homeowner warranty
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-19/25 in
Length
4-3/100 in
Showerhead Flow Rate
1.75 gpm
Width
2-19/25 in
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Plastic
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
WaterSense Labeled
Yes
UPC
671256474589