This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome

Symmons Industries

Origins® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK23
  • Item #10354382
  • Manufacturer Part #SK23
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Single Handle Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #SYMSK23
  • Item #10354382
  • Manufacturer Part #SK23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single handle faucet
  • Braided hose connections
  • Rotating spout
  • 8 in deck plate included
  • 1.5 gpm flow rate
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
7-1/4 in
Flow Rate
1.5 gpm
Maximum Deck Thickness
1-1/4 in
Spout Height
5-1/4 in
Spout Reach
8-3/4 in
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Origins®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Type
SYMSK23
UPC
671256633290