Single Handle Lever Deck Mount Service Faucet in Satin Nickel
Origins® Single Handle Lever Deck Mount Service Faucet in Satin Nickel
Package Quantity Info:
Each: 1 Case: 6 Pallet: 120-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9
- ASME:
- ASME A112.18.1
- Built-in Stops:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/4
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 5-1/4
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UL Listed:
- No
- UPC:
- 671256947342
- Vacuum Breaker:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No