Single Handle Pressure Balancing Valve Trim in Polished Chrome
Origins® Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins tub/shower trim with secondary integral diverter
- Tub spout not included
- Showerhead not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.141
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.141
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Chrome
- Diameter:
- 5-3/4 in
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256543582
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No