Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Origins® Single Handle Single Function Bathtub & Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Origins tub/shower system
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- ADA 36" grab/slide bar
- Diverter tub spout
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- Standard 2.5 gpm (9.5 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- No
- Tub Spout Reach:
- 5-1/4
- Tub Spout Type:
- Non-diverter
- UPC:
- 671256545616
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes