This product requires certification to purchase.

Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

Symmons Industries

Origins® Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #S9602-PLR-TRM-STN
  • Item #7004651
  • Manufacturer Part #9602-PLR-TRM-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Single Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #S9602-PLR-TRM-STN
  • Item #7004651
  • Manufacturer Part #9602-PLR-TRM-STN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Origins tub/shower trim
  • Diverter tub spout
  • 1 mode showerhead
  • 2.0 gpm (7.6 L/min)
  • Valve not included
  • Satin Nickel finish
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter:
2-3/4 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
671256543285
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes