Origins® Single Handle Single Function Shower Faucet in Polished Chrome

Part #SYM9601XP15  |  Item #7111708  |  Manufacturer Part #9601-X-P-1.5

$125.02 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 12
  • Pallet: 240

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Symmons Industries Origins® Single Handle Single Function Shower Faucet in Polished Chrome /$125.02

Product Details

  • Origins shower system
  • Temptrol Pressure Balancing valve with integral stops
  • Adjustable stop screw to limit handle turn
  • Single mode showerhead
  • GPM 1.5 (5.7 L/min)
  • Tub spout not included

ADA Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Energy Star Compliant: No

Faucet Material: Metal

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Overall Width: 5-3/4 in

Shape: Round

Showerhead Flow Rate: 1.5 gpm

Showerhead Function: Single

WaterSense Labeled: No

Width: 5-3/4 in