This product requires certification to purchase.

One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SS-9601-P-1.5-TRM
  • Item #7149450
  • Manufacturer Part #S-9601-P-1.5-TRM
3.7 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SS-9601-P-1.5-TRM
  • Item #7149450
  • Manufacturer Part #S-9601-P-1.5-TRM
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Origins shower system with secondary integral volume control
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included
  • Valve not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
Length:
2-7/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6-3/8 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
671256940503
Width:
4-3/4 in