Single Handle Single Function Shower Faucet in Satin Nickel
Origins® Single Handle Single Function Shower Faucet in Satin Nickel
Product Details
Product Details
- Origins shower system
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- Slide bar 30" for hand shower
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 1.5 (5.7 L/min)
- Tub spout not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- UPC:
- 671256439687
- WaterSense Labeled:
- Yes