Single Handle Widespread Kitchen Faucet in Polished Chrome
Origins® Single Handle Widespread Kitchen Faucet in Polished Chrome
Product Details
Product Details
- Symmetrix single lever kitchen faucet
- Mount: 8 in.
- Ceramic cartridge
- IPS inlet connections: 1/2 in.
- 8-3/4 in. swing spout with aerator
- Vegetable spray with flexible hose mounted on escutcheon
- Standard 1.5 gpm (5.7 L/min)flow rate
- Handle limit stops
- Supply has 3/8 in. copper tubing
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-9/40
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Side Spray:
- Yes
- Spout Height:
- 5-1/4
- Spout Reach:
- 8-3/4
- Spout Swivel:
- 360°
- UPC:
- 671256950687