Stainless Steel Cover Plate in Polished Chrome
Origins Stainless Steel Cover Plate in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Conversion cover plate
- For Origins Collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Origins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Escutcheon
- Fits Brand:
- Symmons Industries
- Fits Model:
- Temptrol
- GSA Approved:
- No
- Height:
- 7-1/8
- IAPMO Listed:
- No
- Length:
- 4/25
- MA Approved:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256472554
- WaterSense Labeled:
- No
- Width:
- 13