Origins® Tub and Shower Valve and Trim in Polished Chrome

Part #SYM9600PLRTRM  |  Item #5119216  |  Manufacturer Part #9600-PLR-TRM

$30.21 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 240
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Symmons Industries Origins® Tub and Shower Valve and Trim in Polished Chrome /$30.21

Product Details

  • Origins valve and trim only
  • Metal lever handle
  • Plug included to make shower only
  • Diverter tub spout and showerhead not included

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.78

Application: Commercial, Residential

BAA Compliant: No

Brand Model Compatibility: Temptrol®

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.78

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 5-4/5 in

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

FM Approved: No

Faucet Connection Size: 1/2 in

Faucet Height: 5-4/5 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Handle Included: Yes

Handle Length in : 3-3/8 in

Handle Material: Zinc

Handle Type: Lever

Height: 5-4/5 in

High Pressure: 100

IAPMO Listed: No

Indoor Outdoor: Indoor

Length: 3-5/8 in

Low Pressure: 25

MA Approved: Yes

Material: Plastic, Stainless, Zinc

Material Type: C36000

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Overall Box Size: 10-3/8 in x 10-3/8 in x 9-13/16 in

Overall Height: 5-4/5 in

Overall Length: 3-5/8 in

Overall Width: 5-4/5 in

Recommended Valve Application: Water

Shape: Round

Sink Material: Metal

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 1.69

Width: 5-4/5 in

cUPC Certified: No