Origins® Tub and Shower Valve and Trim in Satin Nickel

Part #SYM9600PLRTRMSTN  |  Item #5119201  |  Manufacturer Part #9600-PLR-TRM-STN

$42.14 EACH
(Pricing is for Satin Nickel)

Color/Finish: Satin Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins tub/shower trim
  • Tub spout not included
  • Showerhead not included
  • Valve not included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Automatic Shut-Off: No

BAA Compliant: No

Brand Model Compatibility: 46-2-BODY

CARB OTC LEED Compliant: No

CE Approved: No

CSA Certified: CSA B125.1

Chemical Resistant: No

Collection: Origins®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 5-4/5 in

Drain Included: No

EPA Compliant: No

ETL Listed: No

EcoLogo Certified: No

Energy Star Compliant: No

Escutcheon Height: 5-3/4 in

Escutcheon Width: 5-3/4 in

FM Approved: No

Faucet Height: 5-4/5 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Flow Rate: 2.5 gpm

GSA Approved: No

Green Seal Certified: No

Handle Included: Yes

Handle Material: Zinc

Handle Type: Lever

Height: 5-4/5 in

Hose Included: No

IAPMO Listed: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 3-5/8 in

MA Approved: Yes

Material: Plastic, Stainless Steel, Zinc

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Overall Box Size: 10-3/8 in x 10-3/8 in x 9-13/16 in

Overall Depth: 5-4/5 in

Overall Height: 5-4/5 in

Overall Length: 3-5/8 in

Overall Width: 5-4/5 in

Pause Control: No

Product Type: Shower Trim

Reverse Osmosis Compatible: No

Shower Arm Reach: 3-5/8 in

Sink Material: Metal

Trim Only: Yes

UL Listed: No

Valve Type: Tub & Shower Pressure Balancing Valve

Vandal Resistant: No

WaterSense Labeled: No

Width: 5-4/5 in

cUPC Certified: No