This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Origins® Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9604-PLR-TRM
  • Item #7004457
  • Manufacturer Part #S-9604-PLR-TRM
3.4 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS-9604-PLR-TRM
  • Item #7004457
  • Manufacturer Part #S-9604-PLR-TRM
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall connection
  • Slide bar for hand shower is 30"
  • Diverter tub spout
  • In-line vacuum breaker
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
2.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Flow Rate:
2.5 gpm
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
Tub Spout Type:
Non-diverter
UPC:
671256928860
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes