This product requires certification to purchase.

Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Symmons Industries

Origins® Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS9604PLRL615TRM
  • Item #9699673
  • Manufacturer Part #S9604PLRL615TRM
4.6 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #SYMS9604PLRL615TRM
  • Item #9699673
  • Manufacturer Part #S9604PLRL615TRM
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 48
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Origins tub/hand shower system trim only with secondary integral diverter
  • ADA 1 mode hand shower with non-positive shut-off
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-4/5 in
Length:
3-5/8 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER, BIRTH DEFECTS, OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION, GO TO WWW.P65WARNINGS.CA.GOV.
Trim Only:
Yes
Tub Spout Reach:
5-1/4 in
UPC:
671256615449
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
Yes
Width:
5-4/5 in