Two Handle Pressure Balancing Valve Trim in Polished Chrome
Origins® Two Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower trim with secondary integral volume control
- Tub spout not included
- Showerhead not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256543537
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No