Origins® Two Handle Lever Deck Mount Service Faucet in Polished Chrome

Part #SYMS244LAM15  |  Item #4900639  |  Manufacturer Part #S-244-LAM-1.5

$192.22 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Origins two handle widespread lavatory faucet
  • 8" to 16" mount
  • 1/2" IPS inlet connections
  • Drain not included
  • Lift rod hole and plug button included
  • 1.5 gpm (5.7 L/min) standard

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

Acid Base: No

Adjustable: No

Antimicrobial: No

Application: Commercial

Automatic Shut-Off: No

BAA Compliant: No

Bathroom Faucet Type: Widespread

Brand Model Compatibility: Origins Collection

Built-In Grinder: No

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CE Approved: No

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Clean Bagged: Yes

Collection: Origins®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 8 in

Drain Included: No

EPA Compliant: Yes

ETL Listed: No

EcoLogo Certified: No

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: NPT

End Connection 4: NPT

End Connections: NPT

FM Approved: No

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc

Fire Rated: No

Fits Pipe Size: 1/2 in

Flow Rate: 1.5 gpm

GSA Approved: No

Grab Bar Included: No

Green: WaterSense, Yes

Green Seal Certified: No

Handle Included: Yes

Handle Length in : 3-1/2 in

Handle Material: Zinc

Handle Type: Lever

Hardware Included: Yes

Height: 3-7/8 in

High Pressure: 60

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

ISO Specifications: No

Institutional Faucet Type: Service

Insulated: No

Lead Law Compliant: Yes

Length: 2-1/4 in

Low Pressure: 20

MA Approved: Yes

Material: Brass, Bronze, Plastic, Stainless Steel, Zinc

Material Type: C27450

Maximum Deck Thickness: 1-3/8 in

Mirror Included: No

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: Two Handle

Number of Holes: 3 Hole

Odor: No

Origin: Domestic

Overall Box Size: 15-3/8 in x 12-1/4 in x 2-5/8 in

Overflow Included Yes or No: No

Pause Control: No

Pillow Included: No

Plug Diameter: No

Pressure Compensating: Yes

Recommended Valve Application: Water

Rigid: No

Rust Resistant: No

SCAQMD Compliant: No

Scald Guard: No

Spout Height: 3-7/8 in

Spout Reach: 4-1/4 in

Spout Swivel: No

Spout Type: Low Arc

Spring Loaded: No

Supply Lines Included: No

Temperature Range: Up to 150 Deg F

Towel Bar Included: No

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Valve Type: Lavatory Rough-In Valve

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 5.3

Width: 8 in

cUPC Certified: Yes