Two Handle Shower System in Polished Chrome Trim Only
Origins® Two Handle Shower System in Polished Chrome Trim Only
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Origins shower/hand shower system or trim
- Requires Temptrol® pressure balancing shower valve (included with 9605-PLR)
- Requires Symmons dual outlet diverter valve (included with 9605-PLR)
- Adjustable stop screw to limit handle turn (included with 9605-PLR)
- Metal lever handles
- ADA 36" grab bar for hand shower wand
- Dual checks for backflow protection
- 60" flexible metal hose
- ADA 1 mode hand shower wand with non-positive shutoff
- 1 mode showerhead with easy to clean nozzles
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Industrial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Hose Length:
- 60
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Slide Bar Height:
- 36
- Trim Only:
- No
- UPC:
- 671256588095
- WaterSense Labeled:
- Yes