Two Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Origins® Two Handle Single Function Bathtub & Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in AZ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in AZ
Product Details
Product Details
- Origins tub/shower trim with secondary integral diverter
- Wall connection
- ADA 36" grab/slide bar
- Diverter tub spout
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 2.0 (7.6 L/min)
- Valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Flow Rate:
- 2.0 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 5
- Number of Handles:
- Two Handle
- Product Type:
- Bathtub & Shower Faucet
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Type:
- SYMS9604PLRTRMSTN
- UPC:
- 671256938234
- WaterSense Labeled:
- Yes
- Width:
- 2-3/4