Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Origins® Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 4-3/4 in
- Escutcheon Width:
- 4-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 4-3/4 in
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256940473
- WaterSense Labeled:
- No
- Width:
- 4-3/4 in