Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Origins® Two Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- Volume control integrated into pressure balancing valve
- Wall connection
- Slide bar for hand shower is 30"
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 1.5 (5.7 L/min)
- Tub spout not included
- Valve not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 5-3/4
- Escutcheon Width:
- 5-3/4
- Faucet Connection:
- MPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UL Listed:
- No
- UPC:
- 671256544800
- Valve Trim Type:
- Pressure Balancing
- Width:
- 2-3/4