Two Handle Single Function Shower Faucet in Polished Chrome
Origins® Two Handle Single Function Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Temptrol® pressure balancing valve
- Adjustable stop screw to limit handle turn
- Volume control integrated into pressure balancing valve
- Wall connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- UPC:
- 671256544817
- Valve Body Style:
- Integral Stops
- Valve Trim Type:
- Pressure Balancing
- Width:
- 2-3/4