Two Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Origins® Two Handle Single Function Shower Faucet in Satin Nickel (Trim Only)
Package Quantity Info:
Each: 1 Case: 6 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower trim with secondary integral volume control
- Volume control integrated into pressure balancing valve
- Wall connection
- ADA 36" slide/grab bar
- In-line vacuum breaker
- Flexible metal hose
- Single mode hand shower
- GPM 1.5 (5.7 L/min)
- Tub spout not included
- Valve not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 671256940589