Two Handle Single Function Shower System in Polished Chrome
Origins® Two Handle Single Function Shower System in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower system with hand shower
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Wall connection
- 36" ADA grab/slide bar
- Separate two function diverter
- Flexible metal hose
- 1 mode hand shower
- 1 mode showerhead
- 1.5 gpm (5.7 L/min)
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Hand Shower Diameter:
- 3-3/8 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 5-4/5 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 3-5/8 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Shower Arm Reach:
- 3 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256545579
- Valve Trim Type:
- Pressure Balancing
- Width:
- 5-4/5 in