This product requires certification to purchase.

Two Handle Single Function Shower System in Satin Nickel

Symmons Industries

Origins® Two Handle Single Function Shower System in Satin Nickel

  • Fast #
  • Part #S9605-PLR-1.5-STN
  • Item #7149047
  • Manufacturer Part #9605-PLR-1.5-STN
5 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Single Function Shower System in Satin Nickel

  • Fast #
  • Part #S9605-PLR-1.5-STN
  • Item #7149047
  • Manufacturer Part #9605-PLR-1.5-STN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Origins shower system with hand shower
  • Temporal pressure balancing valve
  • Adjustable stop screw to limit handle turn
  • Wall connection
  • 36" ADA grab/slide bar
  • Separate two function diverter
  • Flexible metal hose
  • 1 mode hand shower
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
4-1/4 in
Escutcheon Width:
4-1/4 in
Faucet Connection:
MNPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
3-3/8 in
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Height:
5-4/5 in
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
3 in
Showerhead Function:
Single
Slide Bar Height:
36 in
Trim Only:
No
UL Listed:
No
UPC:
671256939828
Width:
5-4/5 in