Two Handle Single Function Shower System in Satin Nickel
Origins® Two Handle Single Function Shower System in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NYPick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available in NYShipping Not AvailableNot available in NY
-
This product cannot be sold in NY due to non-compliance with state or federal regulations.
Product Details
Product Details
- Origins tub/shower system with hand shower
- Wall connection
- ADA 36" grab/slide bar
- Non-diverter tub spout
- Flexible metal hose
- Single mode hand shower
- Single mode showerhead
- GPM 2.5 (9.5 L/min) standard
- Valves not included
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 4-1/4
- Escutcheon Width:
- 4-1/4
- Faucet Connection:
- MNPT
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Hose Length:
- 60
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-1/2
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- UPC:
- 671256951592
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes