This product requires certification to purchase.

Two Handle Single Shower Faucet in Polished Chrome Trim Only

Symmons Industries

Origins® Two Handle Single Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #SYM9605PLRB15TRM
  • Item #7295083
  • Manufacturer Part #9605-PLR-B-1.5-TRM
4.1 out of 5 Customer Rating
Brand image
Symmons Industries

Origins® Two Handle Single Shower Faucet in Polished Chrome Trim Only

  • Fast #
  • Part #SYM9605PLRB15TRM
  • Item #7295083
  • Manufacturer Part #9605-PLR-B-1.5-TRM
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Origins shower trim with hand shower
  • Wall Connection
  • 36" ADA grab/slide bar
  • Flexible metal hose
  • 1 mode hand shower with non-positive shut off
  • 1 mode showerhead
  • 1.5 gpm (5.7 L/min)
  • Tub spout not included
  • Valves not included
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Origins®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-4/5 in
Escutcheon Height:
5-3/4 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
GSA Approved:
No
Hand Shower Diameter:
3-3/8 in
Hand Shower Flow Rate:
1.5 gpm
Handle Type:
Lever
Hose Length:
60 in
IAPMO Listed:
No
Length:
3-5/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Slide Bar Height:
39 in
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
UPC:
671256998399
Valve Trim Type:
Pressure Balancing
Width:
5-4/5 in