Valve Trim in Chrome
Origins™ Valve Trim in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 576-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins tub/shower trim with secondary integral volume control
- For use with the Symmons Temptrol valve. Valve not included
- Chrome Finish
- Lifetime Homeowner Warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.144
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Temptrol VersaFlex
- CSA Certified:
- CSA B125.144
- Collection:
- Origins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-4/5 in
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 5-4/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-7/8 in
- MA Approved:
- Yes
- Material:
- Brass, Zinc, Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671256948233
- Width:
- 5-4/5 in