Wall Mount Shower System with Single Handle in Polished Chrome
Origins™ Wall Mount Shower System with Single Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Origins shower system
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Single mode showerhead
- Standard 2.5 gpm (9.5 L/min)
- Tub spout not included
- Integral check stops
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Origins™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 671256988666
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in