Wall Mount Shower System with Single Handle in Polished Chrome
Origins™ Wall Mount Shower System with Single Handle in Polished Chrome
Package Quantity Info:
EA: 1 CA: 12 PT: 240-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temptrol Pressure Balancing valve
- Adjustable stop screw to limit handle turn
- Origins shower system
- Tub spout not included
- Integral check stops
- GPM 1.5 (5.7 L/min)
- Single mode showerhead
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-7/8 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Style Name:
- Origins™
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 5-3/4 in