This product requires certification to purchase.

Rain Showerhead in Polished Chrome

Symmons Industries

Rain Showerhead in Polished Chrome

  • Fast #
  • Part #SYM402SH1
  • Item #4329008
  • Manufacturer Part #402SH1
5 out of 5 Customer Rating
Brand image
Symmons Industries

Rain Showerhead in Polished Chrome

  • Fast #
  • Part #SYM402SH1
  • Item #4329008
  • Manufacturer Part #402SH1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 42
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Showerhead: 1-mode
  • Diameter: 12"
  • Gpm: 2.5
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Faucet Connection Size
1/2 in
Length
2-2/5 in
Shower Arm Reach
2-2/5 in
Showerhead Flow Rate
2.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
No
UPC
671256365313