Repair Kit for 7-900
Repair Kit for 7-900
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 7200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Cap gasket
- For use with 7-900 thermostatic mixing valves
- Genuine Symmons repair part
- Pair is included
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 7-900
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256781403
- WaterSense Labeled:
- No