Repair Kit for SafetyMix
Repair Kit for SafetyMix
Package Quantity Info:
Each: 1 Case: 50 Pallet: 12000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Cap Gasket
- For use with Safetymix series from 1960 to date
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- SafetyMix
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256710458