1-69/100 in. Plastic Dome Cover in Polished Chrome
SafetyMix® 1-69/100 in. Plastic Dome Cover in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dome cover with lock nut
- For use with Safetymix series from 1960 to date
- Genuine Symmons repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5 in
- Faucet Part Type:
- Cap
- Fits Brand:
- Symmons Industries
- GSA Approved:
- No
- Height:
- 1-39/250 in
- IAPMO Listed:
- No
- Length:
- 1-69/100 in
- MA Approved:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 671256707403
- Width:
- 1-39/250 in