Metal and Rubber Escutcheon in Polished Chrome
SafetyMix® Metal and Rubber Escutcheon in Polished Chrome
Package Quantity Info:
Each: 1 Case: 75 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Escutcheon
- For use with Safety mix shower series valves
- Genuine Symmons repair part
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 7-1/2 in
- Faucet Part Type:
- Escutcheon Kit
- Fits Model:
- Shower Series
- IAPMO Listed:
- No
- Material:
- Metal, Rubber
- NSF Certified:
- No
- UPC:
- 671256994049
- WaterSense Labeled:
- No