Single Handle Shower Faucet in Polished Chrome
Safetymix® Single Handle Shower Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 4 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- Safetymix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- UPC:
- 671256597974