Single Handle Shower System in Polished Chrome
SafetyMix® Single Handle Shower System in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Limited Lifetime Warranty for consumer; 5 year warranty for commercial use
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Acid Base:
- No
- Adjustable:
- No
- Antimicrobial:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Safetymix Valves
- Built-In Grinder:
- No
- Built-in Stops:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Pressure Balance
- Clean Bagged:
- Yes
- Collection:
- SafetyMix®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- EPA Compliant:
- Yes
- ETL Listed:
- No
- EcoLogo Certified:
- No
- FM Approved:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Pressure Balancing
- Fire Rated:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Grab Bar Included:
- No
- Green Seal Certified:
- No
- Handle Included:
- Yes
- Handle Length (in):
- 4-9/50 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 33-3/4 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Wall Mount
- Insulated:
- No
- MA Approved -:
- Yes
- Material:
- Brass
- Material Type:
- C84400
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Odor:
- No
- Origin:
- Domestic
- Overall Box Size:
- 32-7/8 in x 7-1/4 in x 8-13/16 in
- Overall Depth:
- 7 in
- Overall Height:
- 33-3/4 in
- Overall Length:
- 7 in
- Overall Width:
- 4-4/5 in
- Overflow Included:
- No
- Pause Control:
- No
- Pillow Included:
- No
- Plug Included:
- No
- Pressure - High:
- 80
- Pressure - Low:
- 45
- Pressure Compensating:
- Yes
- Product Type:
- Shower System
- Recommended Valve Application:
- Water
- Rigid:
- No
- Rust Resistant:
- No
- Scald Guard:
- No
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Spray Type:
- Full
- Spring Loaded:
- No
- Temperature Range:
- Up to 150 Deg F
- Towel Bar Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1/2 in
- Valve Stem:
- Non-rising
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 15.8 lb
- cUPC Certified:
- Yes