0.5 gpm 1 Hole Deck Mount Institutional Metering Faucet with Single Push Knob Handle in Polished Chrome
Scot® 0.5 gpm 1 Hole Deck Mount Institutional Metering Faucet with Single Push Knob Handle in Polished Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 384-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Brass metering faucet
- Single hole mount
- Mechanical mixing valve with 3/8" compression connections for temperature select
- Adjustable flow time
- Vandal resistant aerator
- Metal grid drain assembly
- Standard 0.25 gpc (0.95 L/min)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Built-in Stops:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-3/4
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- GSA Approved:
- No
- Handle Type:
- Metering
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Scald Guard:
- No
- Spout Height:
- 2
- UL Listed:
- No
- UPC:
- 671256985726
- Vandal Resistant:
- No
- WaterSense Labeled:
- No