Ceramic Hot and Cold Cartridge
Scot® Ceramic Hot and Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Genuine Symmons® repair part
- Limited lifetime residential warranty
- Five year commercial warranty
Documents
Specifications
- Application:
- Commercial
- Cartridge Type:
- Ceramic
- Collection:
- Scot®
- Faucet Part Type:
- Cartridge
- Height:
- 2-1/10 in
- Material:
- Brass, Ceramic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Stem Type:
- Hot and Cold
- UPC:
- 671256472202
- Width:
- 2-1/10 in