Metal Screw in Polished Chrome
Scot® Metal Screw in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handle set screw
- For use with SCOT metering series from 1984 to date
- Genuine Symmons repair part
Specifications
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Screw
- Material:
- Metal
- UPC:
- 671256600803