This product requires certification to purchase.

Single Handle Metering Bathroom Sink Faucet in Polished Chrome

Symmons Industries

Scot® Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-7000-DP4
  • Item #7173012
  • Manufacturer Part #SLS-7000-DP4
3.8 out of 5 Customer Rating
Brand image
Symmons Industries

Scot® Single Handle Metering Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #SYMSLS-7000-DP4
  • Item #7173012
  • Manufacturer Part #SLS-7000-DP4
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass metering faucet
  • 4" mount
  • 1/2" IPS male supply connections for cold or tempered water
  • Adjustable flow time
  • Vandal resistant aerator
  • Vandal resistant 0.5 gpm (1.9 L/min) aerator limits water flow to a maximum of 0.25 gpc (0.95 L/cyl)
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Depth
2 in
Faucet Connection Size
1/2 in
Faucet Height
4-15/16 in
Flow Rate
0.5 gpm
Handle Length (in)
1-1/2 in
Height
3-22/25 in
Maximum Deck Thickness
1-1/8 in
Spout Height
3-22/25 in
Spout Reach
3-47/50 in
Spout Swivel
No
Width
2 in
Included Components
Deck Plate Included
No
Drain Included
No
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Metering
Collection
Scot®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Brass
Handle Type
Knob
Number of Handles
Single Handle
Number of Holes
1 Hole
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 61, ANSI 372
Application
Commercial
ASME
ASME A112.18.34
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-9, NSF 372
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
671256985429