Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Scot® Single Handle Metering Bathroom Sink Faucet in Polished Chrome
Product Details
Product Details
- Brass metering faucet
- Single hole mount
- Mechanical mixing valve 4-10C with Compression connections 3/8" for temperature
- Adjustable flow time
- Vandal resistant
- Drain not included
- GPM 0.5 (1.9 L/min) standard
- Cold marking on cap
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61.9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Metering
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Scot®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-15/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8
- NSF:
- NSF 61.9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Spout Height:
- 2-1/16
- Spout Reach:
- 4-3/8
- UPC:
- 671256985627