Screw Kit for 4-151
Screw Kit for 4-151
Package Quantity Info:
Each: 1 Case: 100 Pallet: 6300-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Brand Model Compatibility:
- 4-151
- CSA Certified:
- CSA B125.1
- Faucet Part Type:
- Screw
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 671256514438
- WaterSense Labeled:
- No